Shop All Steel Filters
Air Handler
Mesh Mesh Air Filter, 16x16x1"
Mfr # 2GFR2
Zoro # G4590074
product price: $32.79
/ea
Sold in multiples of 12 for $393.48
$393.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x16x1
- Actual Filter Size 15-1/2 in x 15-1/2 in x 7/8 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Frame or Header Material Aluminum
Product Information
- Brand Air Handler
- MFR # 2GFR2
- Zoro # G4590074
- UPC # 190735007839
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x16x1 |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 7/8 in |
Nominal Height | 16 in |
Nominal Depth | 1 in |
Actual Depth | 7/8 in |
Nominal Width | 16 in |
Actual Width | 15 1/2 in |
Actual Height | 15 1/2 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Frame or Header Material | Aluminum |
Style - Air Filters | Panel |
Baffle Material | Aluminum Mesh |
Max. Velocity | 500 fpm |
Media Color | Silver |
Air Flow @ 300 fpm | 533 cfm |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Air Flow | 300 fpm |
Air Filter Item | Washable Metal Air Filter |
Standards | UL 900 |
Initial Resistance | 0.05"WC |
Item | Washable Metal Air Filter |
Max. Temp. | 275 Degrees F |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x16x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 533 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 16 in, Nominal Depth 1 in, Actual Filter Size 15-1/2 in x 15-1/2 in x 7/8 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon1.3oz (HS11001)
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 30-3/8 In. H (VPAWP1-8)
- QMARK Motor, 277V, Use with Dayton/Berko/Qmark (3900-2002-507)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- AIR HANDLER Mesh Air Filter, 16x20x1" (2TE94)
- AIR HANDLER Mesh Mesh Air Filter, 24x24x2" (2GFT8)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Mesh Air Filter, 20x20x1" (2TE96)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- Air Handler Steel Filters