Shop All Steel Filters
Air Handler
Mesh Air Filter, 24x24x1"
Mfr # 2GFT4
Zoro # G4522156
product price: $47.39
/ea
Sold in multiples of 12 for $568.68
$568.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Actual Filter Size 23-1/2 in x 23-1/2 in x 7/8 in
- Media Material Galvanized Steel
- Air Filter Construction Mesh
- Initial Resistance 0.05"WC
Product Information
- Brand Air Handler
- MFR # 2GFT4
- Zoro # G4522156
- UPC # 190735007877
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 7/8 in |
Actual Height | 23 1/2 in |
Actual Depth | 7/8 in |
Nominal Depth | 1 in |
Nominal Width | 24 in |
Actual Width | 23 1/2 in |
Nominal Height | 24 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Mesh |
Initial Resistance | 0.05"WC |
Baffle Material | Galvanized Steel |
Air Flow @ 300 fpm | 1,200 cfm |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Style - Air Filters | Panel |
Frame or Header Material | Galvanized Steel |
Air Filter Item | Washable Metal Air Filter |
Standards | UL 900 |
Media Color | Silver |
Max. Temp. | 425 Degrees F |
Max. Velocity | 500 fpm |
Air Flow | 300 fpm |
Item | Washable Metal Air Filter |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 24x24x1, Media Material Galvanized Steel, Air Filter Construction Mesh, Frame or Header Material Galvanized Steel, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 1,200 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 1 in, Actual Filter Size 23-1/2 in x 23-1/2 in x 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Door (369051G01)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- SUPERIOR SMOKE SmokeCandles, 40,000 cu ft of Smoke, PK12 (3C)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AIR HANDLER Mesh Air Filter, 20x20x2" (4C408)
- AIR HANDLER Mesh Air Filter, 20x20x2" (2TE99)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" (6JKC4)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102020)
- Air Handler Steel Filters