Shop All Steel Filters
Air Handler
Mesh Air Filter, 20x20x1"
Mfr # 2GFR6
Zoro # G4566685
product price: $39.69
/ea
Sold in multiples of 12 for $476.28
$476.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x1
- Actual Filter Size 19-1/2 in x 19-1/2 in x 7/8 in
- Media Material Galvanized Steel
- Air Filter Construction Mesh
- Media Color Silver
Product Information
- Brand Air Handler
- MFR # 2GFR6
- Zoro # G4566685
- UPC # 190735007846
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 7/8 in |
Nominal Depth | 1 in |
Actual Width | 19 1/2 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Height | 19 1/2 in |
Actual Depth | 7/8 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Mesh |
Air Filter Item | Washable Metal Air Filter |
Media Color | Silver |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Max. Velocity | 500 fpm |
Baffle Material | Galvanized Steel |
Max. Temp. | 425 Degrees F |
Air Flow @ 300 fpm | 833 cfm |
Initial Resistance | 0.05"WC |
Style - Air Filters | Panel |
Frame or Header Material | Galvanized Steel |
Air Flow | 300 fpm |
Item | Washable Metal Air Filter |
Standards | UL 900 |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x20x1, Media Material Galvanized Steel, Air Filter Construction Mesh, Frame or Header Material Galvanized Steel, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 1 in, Actual Filter Size 19-1/2 in x 19-1/2 in x 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Evap Pan 400W 110V (CP801)
- FANTECH Dryer Booster Duct Fan, 115V, 9-3/4 Dia. (DBF 4XL)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- WAYNE COMBUSTION SYSTEMS Electrode F/Hsg, 62391-002 (62391-002)
- AIR HANDLER Mesh Air Filter, 20x25x1/2" (2GGR9)
- AIR HANDLER Hood Filter, 10-7/16x11-7/16x3/8" (6JKA8)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- AIR HANDLER Grease Filter, 16x25x2" (5C108)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- AIR HANDLER Range Hood Filter, 8-1/4x11-1/4x3/8" (6JKA6)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201818)
- Air Handler Steel Filters