Shop All Steel Filters
Air Handler
Hood Filter, 10-7/16x11-7/16x3/8"
Mfr # 6JKA8
Zoro # G7510851
Sold in multiples of 10 for $227.90
$227.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 11x12x1
- Actual Filter Size 10-7/16 in x 11-7/16 in x 3/8 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Actual Height 10 7/16 in
Product Information
- Brand Air Handler
- MFR # 6JKA8
- Zoro # G7510851
- UPC # 190735027165
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 11x12x1 |
Actual Filter Size | 10-7/16 in x 11-7/16 in x 3/8 in |
Actual Height | 10 7/16 in |
Nominal Width | 12 in |
Actual Width | 11 7/16 in |
Actual Depth | 3/8 in |
Nominal Depth | 1 in |
Nominal Height | 11 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
For Use With | GE Hotpoint, NuTone |
Item | Range Hood Filter |
Max. Temp. | 275 Degrees F |
Style - Air Filters | Panel |
Baffle Material | Aluminum Mesh |
For Use With (Systems) | GE Hotpoint, NuTone |
Frame or Header Material | Aluminum |
Air Flow @ 300 fpm | 249 cfm |
Media Color | Silver |
Standards | UL 900 |
Max. Velocity | 500 fpm |
Air Filter Item | Range Hood Filter |
Shape | Rectangular |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 11x12x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) GE Hotpoint, NuTone, Media Color Silver, Air Flow @ 300 fpm 249 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 11 in, Nominal Width 12 in, Nominal Depth 1 in, Actual Filter Size 10-7/16 in x 11-7/16 in x 3/8 in, Actual Height 10 7/16 in, Actual Width 11 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- HONEYWELL Ml7425A3013 24V Modulating (ML7425A301)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 550 kBtu (T5-MFG-40M)
- AIR HANDLER Mesh Air Filter, 20x20x1" (2TE96)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AIR HANDLER Mesh Air Filter, 20x20x2" (2TE99)
- AIR HANDLER Range Hood Filter, 25x20x2" (2EJY9)
- AIR HANDLER Mesh Air Filter, 20x20x2" (4C408)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- Air Handler Steel Filters