Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Ducted Terminal Module,
Mfr # 19RR66
Zoro # G3022017
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Filter Size 23 5/8 in x 23 5/8 in x 6 3/4 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Aluminum
- Gasket Location Upstream Face
Product Information
- Brand Air Handler
- MFR # 19RR66
- Zoro # G3022017
- UPC # 190735000960
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 23 5/8 in x 23 5/8 in x 6 3/4 in |
Actual Depth | 6 3/4 in |
Actual Height | 23 5/8 in |
Actual Width | 23 5/8 in |
Nominal Filter Size | 24x24x7 |
Nominal Height | 24 in |
Actual Width - Air Filters | 24" |
Nominal Width | 24 in |
Actual Depth - Air Filters | 6-3/4" |
Nominal Depth | 7 in |
Actual Height - Air Filters | 24" |
Description
HEPA Ducted Terminal Module, Style - Air Filters Box, Actual Filter Size 23 5/8 in x 23 5/8 in x 6 3/4 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Aluminum, Gasket Location Upstream Face, Gasket Material Silicone, Common Applications Ducted Terminal Modules, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Undereave Vent 16X4 Wht (84226)
- HONEYWELL Mstn Two Position Damper (MSTN)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- WESTWARD A/C Condenser Fin Comb (1DXN3)
- AIR HANDLER Change-Out Bag, 84x96" (54FE73)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER HEPA Air Filter, 12x12x3" (19RR59)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- GLOBAL EQUIPMENT Global Industrial„¢ High Velocity Vertical Automatic Hand Dyer W/ HEPA Filter, Silver, 110-120V (AK2030-1)
- Air Handler HEPA & ULPA Air Filters