Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Air Filter, 24x24x5"
Mfr # 19RR64
Zoro # G3022035
original price:
$708.80
15% off
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24 in x 24 in x 4 7/8 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Aluminum
- Gasket Location Downstream Face
Product Information
- Brand Air Handler
- MFR # 19RR64
- Zoro # G3022035
- UPC # 190735000946
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 24 in x 24 in x 4 7/8 in |
Actual Depth | 4 7/8 in |
Actual Height | 24 in |
Actual Width | 24 in |
Nominal Depth | 5 in |
Nominal Filter Size | 24x24x5 |
Actual Height - Air Filters | 24" |
Actual Depth - Air Filters | 4-1/2" |
Actual Width - Air Filters | 24" |
Nominal Height | 24 in |
Nominal Width | 24 in |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 24 in x 4 7/8 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Aluminum, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 24"L, w/ PSA (SRP12242P)
- RHEEM 70-21858-12 Fan Blade (70-21858-1)
- FILTERS-NOW Filters-NOW FA14X25X4=DF 14x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA14X25X4=DF)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- AIR HANDLER HEPA Ducted Terminal Module, (19RR66)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" (6B616)
- AIR HANDLER Change-Out Bag, 84x96" (54FE73)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- FELLOWES MFG AeraMax Pro Carbon Filters W/ Pre Filter, 4/Pack (9416502)
- Air Handler HEPA & ULPA Air Filters