Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Air Filter, 24x12x3"
Mfr # 19RR60
Zoro # G3022078
original price:
$492.62
15% off
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24 in x 12 in x 2 7/8 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Aluminum
- Gasket Location Downstream Face
Product Information
- Brand Air Handler
- MFR # 19RR60
- Zoro # G3022078
- UPC # 190735000908
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 24 in x 12 in x 2 7/8 in |
Actual Depth | 2 7/8 in |
Actual Height | 24 in |
Actual Width | 12 in |
Nominal Height | 12 in |
Actual Depth - Air Filters | 2-1/2" |
Nominal Width | 24 in |
Nominal Filter Size | 24x12x3 |
Nominal Depth | 3 in |
Actual Height - Air Filters | 24" |
Actual Width - Air Filters | 12" |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 12 in x 2 7/8 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Aluminum, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Fan Coil Thermostat (TB155-048)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- RHEEM Ap14317C-1 Pilot Tube Assembly - (AP14317C-1)
- AIR HANDLER HEPA Panel, 24x48x3" (2EJY3)
- AIR HANDLER HEPA Air Filter, 12x12x3" (19RR59)
- AIR HANDLER HEPA Ducted Terminal Module, (19RR66)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B620)
- NOVATEK Novatek Pad Filter For Novair 2000, 1/4inL x 24inW x 24inH, 40/Pack (F4020)
- Air Handler HEPA & ULPA Air Filters