Shop All Paint Filter Pad Accessories
Air Handler
Frame, Filter, 20x25x3in
Mfr # 6B838
Zoro # G3756286
original price:
$60.04
6% off
Sold in multiples of 8 for $447.60
$447.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Length 20 in
- Width 25 in
Product Information
- Brand Air Handler
- MFR # 6B838
- Zoro # G3756286
- UPC # 190735025154
- Country of Origin Multiple
- Category Paint Filter Pad Accessories
Dimensions
Depth | 3 in |
Length | 20 in |
Width | 25 in |
Details
Item | Filter Holding Frame |
Description
Filter Holding Frame, Depth 3 in, Length 20 in, Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Cherry Oil-Based Penetrating Stain 1 gal (710790000)
- KRYLON SPRY PNT SG TANG ORANGE (K09034000)
- WOOSTER Spiked Shoes (pair), 3/4in Sharp Spikes (R6106)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- AIR HANDLER Grid, Filter, 20 X 20 In (6B839)
- AIR HANDLER Rod, Filter, 20 In (6B842)
- AIR HANDLER Grid, Filter, 20 X 25 In (6B837)
- AIR HANDLER Frame, Filter, 20x20x3in (6B840)
- THURMALOX STOVE PAINT Thurmalox Stove Paint 275-20 Hanover Red Stove Paint 12 oz - Case of 12 (275-20)
- THURMALOX STOVE PAINT Thurmalox Stove Paint 270-11 Andover White Stove Paint 12 oz - Case of 12 (270-11)
- KRUD KUTTER Krud Kutter PH35-12 Waste Paint Hardener 3.5 Oz. (618818270357)
- Air Handler Paint Filter Pad Accessories