Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 24x24x21", MERV 8
Mfr # 5W448
Zoro # G3750896
original price:
$47.55
7% off
Sold in multiples of 2 for $87.58
$87.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x21
- Performance Rating MERV 8
- Media Color Tan/Yellow
- Media Material Fiberglass
- Number of Pockets 6
Product Information
- Brand Air Handler
- MFR # 5W448
- Zoro # G3750896
- UPC # 190735022245
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x21 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 21 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Actual Depth | 21 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 21 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x21, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color Tan/Yellow, Media Material Fiberglass, Number of Pockets 6, Media Area 48 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Plastic Sidewall Fan Grease Kit (56JN66)
- DAYTON Exhaust Vent, 42 In (4YY26)
- AIR-VENT Air Vent 54703 Auto Gable Shutter White (5099338)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 11 (5M412)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 14 (5E844)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 14 (2JUV7)
- AIR HANDLER Pocket Air Filter, MERV 14 (39UK58)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 13 (2GHA6)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E840)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x36", MERV 12 (5M363)
- Air Handler Pocket Air Filters