Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 24x12x36", MERV 14
Mfr # 5E842
Zoro # G3751684
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x36
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Fiberglass
- Number of Pockets 4
Product Information
- Brand Air Handler
- MFR # 5E842
- Zoro # G3751684
- UPC # 190735020371
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x36 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 36 in |
Actual Width | 11 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 36 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 36 |
Frame Size | 13/16" |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x36, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Fiberglass, Number of Pockets 4, Media Area 54 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT Tall Cone Flat Roof Flashing (8BVFF)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- BESTVENTS Manual Fndtn Vent W/Damper Blk (500BL)
- YELLOW JACKET Sensor, Replacement (69342)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 14 (2JUW4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 14 (2JUX7)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x10", MERV 8 (5E865)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 13 (2JVE1)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JVK6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B672)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E839)
- Air Handler Pocket Air Filters