Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 20x24x22", MERV 8
Mfr # 2GHL5
Zoro # G6209996
Sold in multiples of 4 for $209.80
$209.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x22
- Performance Rating MERV 8
- Media Color Orange
- Media Material Fiberglass
- Number of Pockets 5
Product Information
- Brand Air Handler
- MFR # 2GHL5
- Zoro # G6209996
- UPC # 190735009772
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x22 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 22 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 22 |
Actual Depth | 22 in |
Actual Width | 19 3/8 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x22, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color Orange, Media Material Fiberglass, Number of Pockets 5, Media Area 37 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPE12X20X1=DPE 12x20x1 Premier One Air Filter Pack of - 3 (DPE12X20X1=DPE)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- ATMOSPHERE Vortex Inline Duct Blower Fan 10" (VTX1000)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 17 In (3AZK1)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x10", MERV 8 (5E865)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 14 (2JRU2)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x30", MERV 12 (5M362)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x20x22", MERV 11 (2GGA5)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M367)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 11 (6B665)
- KOCH FILTER Syn Bag/Pkt Fltr, MERV12, 12"x24"x22", 3P (206-103-222)
- Air Handler Pocket Air Filters