Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8x29x1", MERV 5
Mfr # 15A716
Zoro # G0474087
product price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 483 cfm
- Media Material Fiberglass
- Nominal Filter Size 8x29x1
- Nominal Depth 1 in
- Nominal Height 8 in
Product Information
- Brand Air Handler
- MFR # 15A716
- Zoro # G0474087
- UPC # 190735000632
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x29x1 |
Nominal Depth | 1 in |
Nominal Height | 8 in |
Nominal Width | 29 in |
Actual Filter Size | 8 in x 29 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 8 in |
Actual Width | 29 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 8x29x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.6 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric (1110-0150-0002)
- HOSHIZAKI Inlet Reservoir (4A0869-01)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x36", 8P (209-108-136)
- HEIL QUAKER /ICP 1054268 Inducer Blower Vent (1054268)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- Air Handler Flat Air Filters