Shop All Flat Air Filters
This Product is Discontinued
Air Handler
Fiberglass Air Filter, 20x25x2", MERV 5 (Discontinued)
Mfr # 1W100
Zoro # G3776981
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 1,042 cfm
- Media Material Fiberglass
- Nominal Filter Size 20x25x2
- Nominal Depth 2 in
- Nominal Height 20 in
Product Information
- Brand Air Handler
- MFR # 1W100
- Zoro # G3776981
- UPC # 190735001141
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-5/8 in |
Actual Depth | 1 5/8 in |
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3.5 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.