Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 19x27x1", MERV 5
Mfr # 5C459
Zoro # G3776701
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1,069 cfm
- Media Material Fiberglass
- Nominal Filter Size 19x27x1
- Nominal Depth 1 in
- Nominal Height 19 in
Product Information
- Brand Air Handler
- MFR # 5C459
- Zoro # G3776701
- UPC # 190735020036
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 19x27x1 |
Nominal Depth | 1 in |
Nominal Height | 19 in |
Nominal Width | 27 in |
Actual Filter Size | 18-3/4 in x 26-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 18 3/4 in |
Actual Width | 26 3/4 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 19x27x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3.6 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0346)
- AIR KING Air King Bfq90Mbg Bfq90 Finish Kit, 90 cfm, 4" Duct Dia. (BFQ90MBG)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZH7)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- Air Handler Flat Air Filters