Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x30x1", MERV 4
Mfr # 10055.011630
Zoro # G5432290
product price: $7.09
/ea
Sold in multiples of 12 for $85.08
$85.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1,000 cfm
- Media Material Fiberglass
- Nominal Filter Size 16x30x1
- Nominal Depth 1 in
- Nominal Height 16 in
Product Information
- Brand Air Handler
- MFR # 10055.011630
- Zoro # G5432290
- UPC # 031949152734
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x30x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 30 in |
Actual Filter Size | 15-1/4 in x 29-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 15 1/4 in |
Actual Width | 29 1/2 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 16x30x1, Filter Efficiency - Air Filters 15 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 3.3 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- CHAMPION COOLER Motor Kit for MCP59 (72842)
- SELKIRK Band Chimney Locking 6In (206450)
- IMPERIAL MFG Register Floor 4X10In Wht (RG1292)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Fiberglass Air Filter, 15x25x1", MERV 5 (5C454)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x18"x1" (284-160-180)
- Air Handler Flat Air Filters