Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 16x22-1/4x1", MERV 5
Mfr # 5W986
Zoro # G3777191
product price: $6.39
/ea
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 767 cfm
- Media Material Fiberglass
- Nominal Filter Size 16x22.25x1
- Nominal Depth 1 in
- Nominal Height 16 in
Product Information
- Brand Air Handler
- MFR # 5W986
- Zoro # G3777191
- UPC # 190735022986
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x22.25x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 22.25 in |
Actual Filter Size | 15-1/2 in x 22 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 15 1/2 in |
Actual Width | 22 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 16x22.25x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.6 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80441)
- HONEYWELL HOME Air Filter, 14x25x1, MERV 8, PK2 (CF108A1425-2PK/C)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12201.8 12PK)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- PAMLICO AIR 20 in. W X 30 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022030)
- Air Handler Flat Air Filters