Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 14x30x1", MERV 5
Mfr # 5W983
Zoro # G3776972
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 875 cfm
- Media Material Fiberglass
- Nominal Filter Size 14x30x1
- Nominal Depth 1 in
- Nominal Height 14 in
Product Information
- Brand Air Handler
- MFR # 5W983
- Zoro # G3776972
- UPC # 190735022955
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14x30x1 |
Nominal Depth | 1 in |
Nominal Height | 14 in |
Nominal Width | 30 in |
Actual Filter Size | 13-3/4 in x 29-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 13 3/4 in |
Actual Width | 29 3/4 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 14x30x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.9 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cov03516 Cover; Condenser Pvc, (COV03516)
- DWYER INSTRUMENTS Pump Controller (MPCJR)
- MARS Air Curtain, Multipurpose, 5 Ft. (HV260-1UA-TS)
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH (FFRE103WA1)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x1" (274-140-200)
- Air Handler Flat Air Filters