Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 10x16x1", MERV 5
Mfr # 3TPY9
Zoro # G7530302
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 333 cfm
- Media Material Fiberglass
- Nominal Filter Size 10x16x1
- Nominal Depth 1 in
- Nominal Height 10 in
Product Information
- Brand Air Handler
- MFR # 3TPY9
- Zoro # G7530302
- UPC # 190735017364
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x16x1 |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Nominal Width | 16 in |
Actual Filter Size | 9-3/4 in x 15-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 9 3/4 in |
Actual Width | 15 3/4 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 10x16x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- HONEYWELL Hm600Xrof1 Ro Water Filter For (HM600XROF1)
- DUPONT Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (KB19.88X21.5X1A_4)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- AIR HANDLER Fiberglass Air Filter, 15x25x1", MERV 5 (5C454)
- PAMLICO AIR 14 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021425)
- Air Handler Flat Air Filters