Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 18x24x2"
Mfr # 6B696
Zoro # G7364576
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x24x2
- Performance Rating MERV 5
- Nominal Depth 2 in
- Nominal Height 18 in
- Nominal Width 24 in
Product Information
- Brand Air Handler
- MFR # 6B696
- Zoro # G7364576
- UPC # 190735023969
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 18x24x2 |
Nominal Depth | 2 in |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 17-1/2 in x 23-3/8 in x 1-3/4 in |
Actual Height | 17 1/2 in |
Actual Width | 23 3/8 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 18x24x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 412 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Plate Trim Pellet 3In Black (243502)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF13 Filter Fans IP54- Pack of 6 (89134427R)
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16202.13 4PK)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L (SEC99AB-60C)
- AIR HANDLER Electrostatic Air Filter, 10x10x1" (6B709)
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- AIR HANDLER Electrostatic Air Filter, 12x24x2" (6B706)
- AIR HANDLER Electrostatic Air Filter, 12x20x2" (2DYK7)
- AIR HANDLER Electrostatic Air Filter, 10x20x1" (5W997)
- AIR HANDLER Electrostatic Air Filter, 12x24x1" (5W999)
- AMERICAN METAL FILTER 22 X 22 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202222)
- Air Handler Electrostatic Filters