Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 12x20x2"
Mfr # 2DYK7
Zoro # G7089966
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x20x2
- Performance Rating MERV 5
- Nominal Depth 2 in
- Nominal Height 12 in
- Nominal Width 20 in
Product Information
- Brand Air Handler
- MFR # 2DYK7
- Zoro # G7089966
- UPC # 190735005613
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 12x20x2 |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Nominal Width | 20 in |
Actual Width | 19 1/2 in |
Actual Filter Size | 11-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Height | 11 1/2 in |
Actual Depth | 1 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 12x20x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 225 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- GREENSEAM Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA24)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- AIR HANDLER Electrostatic Air Filter, 16x20x1" (5W894)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- AIR HANDLER Electrostatic Air Filter, 16x25x2" (5W899)
- AIR HANDLER Electrostatic Air Filter, 12x24x2" (6B706)
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201520)
- Air Handler Electrostatic Filters