Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 12x20x1"
Mfr # 5W998
Zoro # G6547852
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x20x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 12 in
- Nominal Width 20 in
Product Information
- Brand Air Handler
- MFR # 5W998
- Zoro # G6547852
- UPC # 190735023037
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 12x20x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 20 in |
Actual Height | 11 1/2 in |
Actual Width | 19 3/4 in |
Actual Depth | 3/4 in |
Actual Filter Size | 11-1/2 in x 19-3/4 in x 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 12x20x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 225 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Flue Stack, 18 In. H (EF1)
- WILLIAMS COMFORT PRODUCTS Valve, LPG (P322660)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2GFD6)
- EBM-PAPST Axial Fan, Square, 24V DC, 209 cfm, 4 2/3 in W. (4114NH4)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- AIR HANDLER Electrostatic Air Filter, 16x20x1" (5W894)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- ALL-FILTERS 12 X 36x 1 Washable Electrostatic Furnace Air Filter (12361.E)
- Air Handler Electrostatic Filters