Shop All Electrostatic Filters
Air Handler
Electrostatic Air Filter, 10x20x1"
Mfr # 5W997
Zoro # G0264266
product price: $79.09
/ea
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x20x1
- Performance Rating MERV 5
- Nominal Depth 1 in
- Nominal Height 10 in
- Nominal Width 20 in
Product Information
- Brand Air Handler
- MFR # 5W997
- Zoro # G0264266
- UPC # 190735023020
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 10x20x1 |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Nominal Width | 20 in |
Actual Filter Size | 9-3/4 in x 19-3/4 in x 3/4 in |
Actual Height | 9 3/4 in |
Actual Width | 19 3/4 in |
Actual Depth | 3/4 in |
Description
Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 10x20x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 186 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- AMERICAN METAL FILTER 12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101224)
- BASO K16Bt-36H 36" Husky Heavy Dut (K16BT-36H)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- AIR HANDLER Electrostatic Air Filter, 10x10x1" (6B709)
- AIR HANDLER Electrostatic Air Filter, 12x24x2" (6B706)
- AIR HANDLER Electrostatic Air Filter, 16x16x1" (6B701)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- AIR HANDLER Electrostatic Air Filter, 16x20x2" (5W898)
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201520)
- Air Handler Electrostatic Filters