Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 20x24x12"
Mfr # 2GGE6
Zoro # G0314921
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 12 in
Product Information
- Brand Air Handler
- MFR # 2GGE6
- Zoro # G0314921
- UPC # 190735008416
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Header Size | 13/16" |
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Details
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 65 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 47 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Front Panel Assembly (000000338)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UDZ9)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVC6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW8)
- AIR HANDLER Cartridge Air Filter, 20x24x12" (2GGW3)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW6)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JUH6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- 3M CUNO Filter Head With Valve (6213001)
- Air Handler HVAC Cartridge Filters