Shop All Carbon Filters
Air Handler
Carbon Pleated Filter, 20x24x2"
Mfr # 33E902
Zoro # G9677394
product price: $28.25
/ea
Sold in multiples of 12 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Product Information
- Brand Air Handler
- MFR # 33E902
- Zoro # G9677394
- UPC # 190735014882
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x24x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-1/2 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 19 1/2 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 10 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm, Air Flow @ 500 fpm 1,667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOATTHROAT PUMPS Blue GoatThroat Remote Tap withEPDM Seal (RT 200W/H5)
- HEATFAB Gas Vent Pipe (9414TERM)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG81)
- GHP GROUP ARCHED FIREPLACE SCREEN (959)
- AIR HANDLER Activated Carbon Air Filter, 14x25x2" (6B860)
- AIR HANDLER Activated Carbon Air Filter, 12x24x2" (2JTU5)
- AIR HANDLER Activated Carbon Air Filter, 16x25x2" (6W743)
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- AIR HANDLER Activated Carbon Air Filter, 12x24x1" (6W735)
- AIR HANDLER Carbon Impregnated Filter, 24x24x2" (6B875)
- ALL-FILTERS 18X18X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18182.C 6PK)
- Air Handler Carbon Filters