Shop All Carbon Filters
Air Handler
Carbon Pleated Filter, 12x24x2"
Mfr # 33E901
Zoro # G2280820
Sold in multiples of 12 for $267.48
$267.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Nominal Depth 2 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Product Information
- Brand Air Handler
- MFR # 33E901
- Zoro # G2280820
- UPC # 190735014875
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 6 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS N/O Aux ContActuator Kit 2 (49AB20)
- KOCH FILTER Fiberglass Filter, SH, MERV 13, 12"x24"x12" (112-611-002)
- YELLOW JACKET 1/4 SEALRIGHT REPAIR KIT (19040)
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- AIR HANDLER Activated Carbon Air Filter, 16x20x1" (6W736)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- WHITE-RODGERS White-Rodgers DPFI20X21X5OB Carbon Replacement Filter; Pack Of 2 (DPFI20X21X5OB)
- Air Handler Carbon Filters