Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 24x24x1"
Mfr # 2JUR5
Zoro # G8562127
Sold in multiples of 12 for $271.80
$271.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Nominal Depth 1 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Product Information
- Brand Air Handler
- MFR # 2JUR5
- Zoro # G8562127
- UPC # 190735012628
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Nominal Depth | 1 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 3/8 in |
Actual Depth | 3/4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Actual Width | 23 3/8 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 6 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- LENNOX Flame Sensor (43K53)
- TJERNLUND PRODUCTS Axial Duct Booster, 12 In. Dia. (EF-12)
- ZORO SELECT Return Air Grille, 9.75 X 13.75, White, Steel (4MJN5)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (2JTZ6)
- AIR HANDLER Carbon Impregnated Filter, 20x20x4" (6B884)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- AIR HANDLER Carbon Impregnated Filter, 12x24x4" (6B908)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- ALL-FILTERS 10X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10301.C 6PK)
- Air Handler Carbon Filters