Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 22x22x1"
Mfr # 6B877
Zoro # G3776717
original price:
$26.85
9% off
Sold in multiples of 12 for $290.28
$290.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 22x22x1
- Nominal Depth 1 in
- Nominal Height 22 in
- Nominal Width 22 in
- Carbon Concentration 20 g /sq ft
Product Information
- Brand Air Handler
- MFR # 6B877
- Zoro # G3776717
- UPC # 190735025451
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 22x22x1 |
Nominal Depth | 1 in |
Nominal Height | 22 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Width | 21 3/4 in |
Actual Height | 21 3/4 in |
Actual Filter Size | 21-3/4 in x 21-3/4 in x 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 22x22x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 5 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,008 cfm, Air Flow @ 500 fpm 1,681 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cover seal older style (PR-217)
- PROAIRA 18-inch Oscillating Pedestal Fan w/Adjustable Tilt, 3 Speed Control, Black w/ Remote (PF18RB)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (2DVX7)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (2GJE4)
- AIR HANDLER Activated Carbon Air Filter, 12x24x2" (6W741)
- AIR HANDLER Activated Carbon Air Filter, 18x24x2" (6B852)
- AIR HANDLER Carbon Impregnated Filter, 14x20x1" (6B907)
- AIR HANDLER Carbon Impregnated Filter, 12x24x2" (6B909)
- ALL-FILTERS 12X12X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12121.C 4pk)
- Air Handler Carbon Filters