Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 20x24x1"
Mfr # 6B883
Zoro # G7518795
product price: $25.99
/ea
Sold in multiples of 12 for $311.88
$311.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x1
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Product Information
- Brand Air Handler
- MFR # 6B883
- Zoro # G7518795
- UPC # 190735025512
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x24x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/4 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 19 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 5 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm, Air Flow @ 500 fpm 1,667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Mt1-12 12" Mixing Tube (MT1-12)
- ZORO SELECT Thermostat (M601W)
- CARRIER Condenser Fan Motor (HC39GE246)
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- AIR HANDLER Activated Carbon Air Filter, 16x24x1" (6B856)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Activated Carbon Air Filter, 20x24x1" (6B850)
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- AIR HANDLER Activated Carbon Air Filter, 20x20x1" (6W738)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- Air Handler Carbon Filters