Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 20x20x1"
Mfr # 6B886
Zoro # G3775134
original price:
$17.04
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x1
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 20 in
- Carbon Concentration 20 g /sq ft
Product Information
- Brand Air Handler
- MFR # 6B886
- Zoro # G3775134
- UPC # 190735025543
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Width | 19 1/2 in |
Actual Height | 19 1/2 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4.2 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor for 2ATX7, 2ATX8, 2ATX9 (1YNV2)
- AIR VENT 18 in. W X 24 in. L White Aluminum Wall Louver (81237)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (42XL750S)
- HONEYWELL Electric Actuator, On/Off, 24VAC (MS8120F1200)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- AIR HANDLER Activated Carbon Air Filter, 18x24x2" (6B852)
- AIR HANDLER Activated Carbon Air Filter, 16x25x1" (6W737)
- WHITE-RODGERS White-Rodgers DPFI20X21X5OB Carbon Replacement Filter; Pack Of 2 (DPFI20X21X5OB)
- Air Handler Carbon Filters