Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 24x24x2"
Mfr # 2GJE4
Zoro # G6818585
Sold in multiples of 4 for $615.96
Free Shipping & Returns
$615.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x2
- Nominal Depth 2 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 0.23 g /mL
Product Information
- Brand Air Handler
- MFR # 2GJE4
- Zoro # G6818585
- UPC # 190735010624
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Depth | 2 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Width | 23 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 12" Table Fan, 2012 (2012)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- DURAPLUS TRIPLE WALL DuraVent DuraPlus 6 in. D Galvanized Steel Adjustable Fireplace Roof Flashing (6DP-F12)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- AIR HANDLER Carbon Impregnated Filter, 10x20x1" (6B914)
- AIR HANDLER Activated Carbon Air Filter, 18x24x2" (6B852)
- AIR HANDLER Activated Carbon Air Filter, 12x24x1" (6W735)
- AIR HANDLER Activated Carbon Air Filter, 10x20x1" (6B868)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- Air Handler Carbon Filters