Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x25x2"
Mfr # 2JUA1
Zoro # G6803291
product price: $133.99
/ea
Sold in multiples of 4 for $535.96
Free Shipping & Returns
$535.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 25 in
- Carbon Concentration 0.23 g /mL
Product Information
- Brand Air Handler
- MFR # 2JUA1
- Zoro # G6803291
- UPC # 190735012185
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Width | 24 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 24-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.5 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,042 cfm, Air Flow @ 500 fpm 1,736 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose and Regulator Assembly (1MCD7)
- HONEYWELL Vr8200C1041 24V Continuous Pilot (VR8200C104)
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower (BR-272A)
- AIR HANDLER Activated Carbon Air Filter, 18x24x2" (6B852)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Carbon Impregnated Filter, 10x20x2" (6B913)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Carbon Impregnated Filter, 14x20x1" (6B907)
- AIR HANDLER Activated Carbon Air Filter, 24x24x12" (2GGV7)
- ALL-FILTERS 12X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (12244.C 3PK)
- Air Handler Carbon Filters