Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x25x2"
Mfr # 6W743
Zoro # G3753057
Sold in multiples of 4 for $451.96
Free Shipping & Returns
$451.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Nominal Depth 2 in
- Nominal Height 16 in
- Nominal Width 25 in
- Carbon Concentration 0.45 g /mL
Product Information
- Brand Air Handler
- MFR # 6W743
- Zoro # G3753057
- UPC # 190735027967
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Height | 15 1/2 in |
Actual Depth | 1 3/4 in |
Actual Width | 24 1/2 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Hot Gas Regulator, 1/2" (034L0143)
- ARM & HAMMER Pleated Air Filter, 14" x 25" x 1", 4 Pack (KO14X25X1_4)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- AIR HANDLER Activated Carbon Air Filter, 16x24x2" (6B855)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Carbon Impregnated Filter, 16x24x1" (6B896)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (6B910)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- ALL-FILTERS 18X18X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18182.C 6PK)
- Air Handler Carbon Filters