Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x25x1"
Mfr # 6W737
Zoro # G3752822
product price: $96.75
/ea
Sold in multiples of 4 for $387.00
Free Shipping & Returns
$387.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x1
- Nominal Depth 1 in
- Nominal Height 16 in
- Nominal Width 25 in
- Carbon Concentration 0.45 g /mL
Product Information
- Brand Air Handler
- MFR # 6W737
- Zoro # G3752822
- UPC # 190735027905
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x25x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 24 1/2 in |
Actual Height | 15 1/2 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL Whole House Fan, Steel, 1-Speed, 156W, 120V (QC CL-1500)
- WAC 12in Ceiling Fan Extension Downrod (DR12)
- LOMANCO LOMANCO Whirlybird BEB12 Turbine Ventilator, 110 mph, Aluminum (BEB12)
- PERFECT AIRE OSCILLATNG TOWER FAN 28"" (1PAFT28)
- AIR HANDLER Carbon Impregnated Filter, 14x25x2" (6B903)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- AIR HANDLER Activated Carbon Air Filter, 16x20x1" (6W736)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2" (2JTZ8)
- AIR HANDLER Carbon Impregnated Filter, 25x25x1" (2JUT4)
- ALL-FILTERS 20X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20201.C 4PK)
- Air Handler Carbon Filters