Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 12x24x2"
Mfr # 2JTU5
Zoro # G6785326
product price: $150.99
/ea
Sold in multiples of 4 for $603.96
Free Shipping & Returns
$603.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Nominal Depth 2 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 0.23 g /mL
Product Information
- Brand Air Handler
- MFR # 2JTU5
- Zoro # G6785326
- UPC # 190735011805
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Width | 23 3/8 in |
Actual Depth | 1 3/4 in |
Actual Height | 11 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- LENNOX Inducer Assembly, 460V (69M32)
- COATES Coates 22007210 Pressure Switch (22007210)
- KOCH Filter, HEPA99.97, Galv, 8x8x5.875" (H10A1X1)
- AIR HANDLER Activated Carbon Air Filter, 16x24x1" (6B856)
- AIR HANDLER Activated Carbon Air Filter, 20x24x1" (6B850)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- AIR HANDLER Activated Carbon Air Filter, 14x25x1" (6B861)
- AIR HANDLER Activated Carbon Air Filter, 16x25x1" (6W737)
- AIR HANDLER Activated Carbon Air Filter, 12x24x1" (6W735)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- Air Handler Carbon Filters