Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 10x10x1"
Mfr # 6B869
Zoro # G3753416
original price:
$72.02
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x10x1
- Nominal Depth 1 in
- Nominal Height 10 in
- Nominal Width 10 in
- Carbon Concentration 0.45 g /mL
Product Information
- Brand Air Handler
- MFR # 6B869
- Zoro # G3753416
- UPC # 190735025406
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 10x10x1 |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Nominal Width | 10 in |
Actual Depth | 3/4 in |
Actual Filter Size | 9-3/4 in x 9-3/4 in x 3/4 in |
Actual Height | 9 3/4 in |
Actual Width | 9 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 10x10x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 0.7 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 208 cfm, Air Flow @ 500 fpm 347 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.8AB)
- MAMAC PARTS Duct Mnt Temp Sensor, 8" 10K Ohm (TE-702-B-12-C)
- DAYTON Replacement Cover (6366364)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (6B876)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Activated Carbon Air Filter, 10x20x1" (6B868)
- AIR HANDLER Carbon Impregnated Filter, 20x20x4" (6B884)
- DURAFLOW FILTRATION Activated Carbon Range Hood Filter - 8 x 9 1/2 x 5/16 - 2 Pack (CF2206 2-Pack)
- Air Handler Carbon Filters