Shop All Pleated Air Filters
Air Handler
9x42x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 21C102
Zoro # G7600801
product price: $17.59
/ea
Sold in multiples of 12 for $211.08
$211.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 8 1/2 in
- Actual Width 41 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C102
- Zoro # G7600801
- UPC # 190735001950
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 8 1/2 in |
Actual Width | 41 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 9x42x1 |
Nominal Height | 9 in |
Nominal Width | 42 in |
Actual Depth | 3/4 in |
Actual Filter Size | 8-1/2 in x 41-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 9x42x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.4 sq ft, Pleats per Linear Foot 32, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 133.6 cfm, 4 11/16 in W. (4184NXHU)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- RHEEM 75-22840-02 Burner Tube - (75-22840-0)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 12, Dia 7 (SBS-6127 WS)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 8 (495J33)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 7 (5W968)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF1)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 13 (11C875)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- KOCH FILTER 16x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-016)
- Air Handler Pleated Air Filters