Shop All Pleated Air Filters
Air Handler
9x16x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C079
Zoro # G6165591
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 8 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C079
- Zoro # G6165591
- UPC # 190735001738
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 8 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 9x16x1 |
Nominal Height | 9 in |
Nominal Width | 16 in |
Actual Depth | 3/4 in |
Actual Filter Size | 8-1/2 in x 15-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 9x16x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1029 Return Grill Media Air (FC40R1029)
- CLEVELAND CONTROLS Static Pressure Probe, 8 In, Barbed (21119-112)
- MAMAC Temperature Sensor (TE-703-C-12-A-2)
- DAYTON Replacement Propeller (6377997)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 7 (6C515)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUR2)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- ALL-FILTERS 16X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (16251.12 4PK)
- Air Handler Pleated Air Filters