Shop All Pleated Air Filters
Air Handler
8x30x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 6B916
Zoro # G3777864
original price:
$11.25
9% off
new price: $10.15
/ea
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6B916
- Zoro # G3777864
- UPC # 190735025826
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 7 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x30x1 |
Nominal Height | 8 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 7-1/2 in x 29-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 8x30x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.9 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORITZ Bird Screen For 4" Pvc Pipe Termination (VT4-PVCS)
- ILC FILTER 16X20X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN THE USA (WY-0J43-0)
- SUPCO Potential Relay, 9065 (9065)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKE4)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT03)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 7 (21C049)
- AIR HANDLER 19x19x1 Synthetic Pleated Air Filter, MERV 7 (6GKL5)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 7 (6C514)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG81)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- Air Handler Pleated Air Filters