Shop All Pleated Air Filters
Air Handler
8x27x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C054
Zoro # G7620907
product price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 1/2 in
- Actual Width 26 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C054
- Zoro # G7620907
- UPC # 190735001486
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 7 1/2 in |
Actual Width | 26 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x27x1 |
Nominal Height | 8 in |
Nominal Width | 27 in |
Actual Filter Size | 7-1/2 in x 26-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 8x27x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.5 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- QUIET-ONE S10028 Clip On Aquastat (S10028)
- HUNTER Extension Downrod, 36", White (26327)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 13 (11C857)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ3)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- Air Handler Pleated Air Filters