Shop All Pleated Air Filters
Air Handler
8x16x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EJZ6
Zoro # G3777952
product price: $10.69
/ea
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 3/4 in
- Actual Width 15 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EJZ6
- Zoro # G3777952
- UPC # 190735006320
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 7 3/4 in |
Actual Width | 15 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x16x1 |
Nominal Height | 8 in |
Nominal Width | 16 in |
Actual Filter Size | 7-3/4 in x 15-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 8x16x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 2.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter -Ec210 (953420)
- DAYTON Electric Kickspace Heater, Recessed, 750/1500 W, 120V AC, Black (2YV10)
- INTERNATIONAL ENVIRONMENTAL Blower Housing with Wheel (90000075)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- AIR HANDLER 20x34-1/2x2 Pleated Air Filter, MERV 13 (41NK23)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- AIR HANDLER Pleated Air Filter, 20x21x1, MERV 11 (817YT7)
- AIR HANDLER 28x30x1 Synthetic Pleated Air Filter, MERV 7 (54FF01)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT03)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 10 (4YUR4)
- ALL-FILTERS 18X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18251.8 6PK)
- Air Handler Pleated Air Filters