Shop All Filter Media
Air Handler
84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White
Mfr # 2GGP2
Zoro # G6735023
product price: $292.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 84 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2GGP2
- Zoro # G6735023
- UPC # 190735008874
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 84 in x 45 ft x 2 in |
Nominal Height | 84 in |
Nominal Width | 45 ft |
Actual Filter Size | 84 in x 45 ft x 1-1/2 in |
Actual Height | 84 in |
Actual Width | 45 ft |
Media Roll Length | 45 ft. |
Media Roll Width | 84" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 84 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 240/277VAC, 3000/1500, 4000/2000W Electric Wall Heater, Bronze (AWH4407F)
- VULCAN Replacement Heating Element, 12 In, 120V (A17/3000/126001)
- HONEYWELL Evaporative Air Cooler For Indoor And Outdoor Use - 6.6 gal. (CO25AE)
- BRAY Seat 5" Epdm (200500-92801561)
- AIR HANDLER 25 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C428)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG3)
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C442)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White (2JTC1)
- AIR HANDLER 12" x 12" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B757)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- Air Handler Filter Media