Shop All Pleated Air Filters
Air Handler
8-1/2x30x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C070
Zoro # G6085466
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 8 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C070
- Zoro # G6085466
- UPC # 190735001646
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 8 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8-1/2x30x1 |
Nominal Height | 9 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 8 1/2 in x 29-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 9x30x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.4 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON Compact Air Curtain (4HZ95)
- ALL-FILTERS 24X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (24241.13 4PK)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 5 Speeds Low Profile Air Mover with GFCI Power Outlets for Daisy Chain (ABS) (XL-730A)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White (2EKJ7)
- AIR HANDLER Pleated Air Filter, 16x20x4 MERV 8, High Capacity, Synthetic, 6B955, White (6B955)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG78)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- ACCUMULAIR Pleated Air Filter, 19.5" x 19.5" x 1", 4 Pack (FB19.5X19.5A_4)
- Air Handler Pleated Air Filters