Shop All Filter Media
Air Handler
57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White
Mfr # 30PT36
Zoro # G9052547
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 57 in x 65 ft x 1 in
- Performance Rating MERV 5
- Filter Efficiency - Air Filters 20 %
- Common Applications Auto-Roll Systems
Product Information
- Brand Air Handler
- MFR # 30PT36
- Zoro # G9052547
- UPC # 190735014783
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 57 in x 65 ft x 1 in |
Nominal Height | 57 in |
Nominal Width | 65 ft |
Actual Filter Size | 56-7/8 in x 65 ft x 3/4 in |
Actual Height | 56 7/8 in |
Actual Width | 65 ft |
Media Roll Width | 56-7/8" |
Media Roll Length | 65 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 57 in x 65 ft x 1 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 20 Percent, Common Applications Auto-Roll Systems, For Use With (Systems) Type AE, Media Material Polyester, Surface Tackifier No, Media Color White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W x 4" L x (8040401965)
- DAYTON Motor (VE22YK18MG)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- KOCH Panel Filter, 3-Ply, 24x96-100, MERV8 (133-2424-04)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ67)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- AIR HANDLER 16" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U624)
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- Air Handler Filter Media