Shop All Pleated Air Filters
Air Handler
52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG76
Zoro # G3317426
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 8.4 in
- Actual Height 52 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 14.25 in
Product Information
- Brand Air Handler
- MFR # 45GG76
- Zoro # G3317426
- UPC # 190735018040
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 52 in |
Actual Outside Dia. | 14.25 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Abrasion Resistance | Good |
Configuration | 14/4 in Flange, Expanded Metal Inner and Outer Core |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Description
Filters, Actual Height 52 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 14.25 in, MERV 12, Configuration 14/4 in Flange, Expanded Metal Inner and Outer Core, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (12/Bag) (LVSL0012CL)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 7.75, White, Steel (4MJH1)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (AWH4404FNW)
- DAYTON Blade, Fan, 24 In (2C372)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYU6)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE2)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYH6)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 2HYD5, White (2HYD5)
- FILTRETE 16 in. W X 25 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA01-4)
- Air Handler Pleated Air Filters