Shop All Filter Frames, Clips & Gaskets
Air Handler
5" Pigtail Filter Holding Clip
Mfr # 2DYL6
Zoro # G8561935
product price: $21.95
/pk 12, $1.83/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 5 in
- For Use With 1 in and 4 in Filter
- Number of Clips Required 4
- Mounting Style 5" Pigtail
Product Information
- Brand Air Handler
- MFR # 2DYL6
- Zoro # G8561935
- UPC # 190735005675
- Country of Origin Multiple
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 5 in |
Details
Clip Style | Pigtail |
For Use With | 1 in and 4 in Filter |
Item | Air Filter Holding Clip |
Number of Clips Required | 4 |
Air Filter Item | Air Filter Holding Clip |
Mounting Style | 5" Pigtail |
Number Required | 4 Per Header |
Clip Wire Gauge | 18 ga |
Material | Galvanized steel |
Description
Air Filter Holding Clip, Clip Style Pigtail, For Use With 1 in and 4 in Filter, Number of Clips Required 4, Actual Length 5 in, Clip Wire Gauge 18 ga, Material Galvanized Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18242.13 6PK)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- FIELD CONTROLS 6Rc 6" Draft Regulator For Oil, (6RC)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- AIR HANDLER Pad Holding Frame, 24x24x1" (5W073)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- AIR HANDLER 50 ft. Air Filter Gasketing, Black (6C524)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- MCDONNELL & MILLER Co-12 Head Gasket For 42, 61, (CO-12)
- Air Handler Filter Frames, Clips & Gaskets