Shop All Filter Media
Air Handler
40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2JRX4
Zoro # G6477423
product price: $195.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 40 in x 90 ft x 1 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2JRX4
- Zoro # G6477423
- UPC # 190735011126
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 40 in x 90 ft x 1 in |
Nominal Height | 40 in |
Nominal Width | 90 ft |
Actual Filter Size | 40 in x 90 ft x 3/4 in |
Actual Height | 40 in |
Actual Width | 90 ft |
Media Roll Width | 40" |
Media Roll Length | 90 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 90 ft x 1 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Adjustable Gas Vent, 4" Dia., 1 ft. L (4E12A)
- DAYTON Dual Vent Kit, Y-Shape, 4x4x6 In (3F817)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241110)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll Less Than 5 MERV (2DVX4)
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG7)
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- AIR HANDLER 8 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U601)
- AIR HANDLER 25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C430)
- Air Handler Filter Media