Shop All Filter Media
Air Handler
40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White
Mfr # 2GGL4
Zoro # G6205665
product price: $124.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 40 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2GGL4
- Zoro # G6205665
- UPC # 190735008751
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 40 in x 45 ft x 2 in |
Nominal Height | 40 in |
Nominal Width | 45 ft |
Actual Filter Size | 40 in x 45 ft x 1-1/2 in |
Actual Height | 40 in |
Actual Width | 45 ft |
Media Roll Width | 40" |
Media Roll Length | 45 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray (CE 12-D)
- JOHNSON CONTROLS Replac.Carbonfltrelement, 10Scf (A-4000-632)
- DEFLECTO Deflect-O DVBRUSH12K-6 12Ft. Dryer Duct Cleaning Kit (DFE-102348015)
- MAXX AIR Desk Fan, Table Fan, Portable Fan, USB Fan, 1 Speeds, Copper, Desk Fan, AC Adapter (HVDF6UPS)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT36)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER 15" x 24" x 3/8" Fiberglass Air Filter Pad Less Than 5 MERV (1W633)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JTA8)
- Air Handler Filter Media