Shop All Filter Media
Air Handler
36" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2GFP7
Zoro # G4562817
product price: $37.45
/ea
Sold in multiples of 20 for $749.00
$749.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 36" x 48" x 3/4"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2GFP7
- Zoro # G4562817
- UPC # 190735007815
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 36" x 48" x 3/4" |
Nominal Height | 36 in |
Nominal Width | 48 in |
Actual Filter Size | 36 in x 48 in x 3/4 in |
Actual Height | 36 in |
Actual Width | 48 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 36x48x3/4, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 36 in, Nominal Width 48 in, Nominal Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 2", MERV 8 (102-741-016)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- SCHNEIDER ELECTRIC Thermostat Tygothane Tube Assy, 2-Pipe (20-693)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- AIR HANDLER 12 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGK5)
- AIR HANDLER 15" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFG7)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- Air Handler Filter Media