Shop All Filter Media
Air Handler
33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White
Mfr # 30PT34
Zoro # G8565146
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 33 in x 65 ft x 1 in
- Performance Rating MERV 5
- Filter Efficiency - Air Filters 20 %
- Common Applications Auto-Roll Systems
Product Information
- Brand Air Handler
- MFR # 30PT34
- Zoro # G8565146
- UPC # 190735014769
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 33 in x 65 ft x 1 in |
Nominal Height | 33 in |
Nominal Width | 65 ft |
Actual Filter Size | 32-7/8 in x 65 ft x 3/4 in |
Actual Height | 32 7/8 in |
Actual Width | 65 ft |
Media Roll Width | 32-7/8" |
Media Roll Length | 65 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 33 in x 65 ft x 1 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 20 Percent, Common Applications Auto-Roll Systems, For Use With (Systems) Type AE, Media Material Polyester, Surface Tackifier No, Media Color White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Commercial Fan, 120V AC, White Grille (L300E)
- YELLOW JACKET METAL HAND-WHEEL W/SCREW (41141)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (7CB5-S)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (1403822)
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- AIR HANDLER 16" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B745)
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- AIR HANDLER 24 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B772)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGC7)
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- AIR HANDLER 25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W094)
- Air Handler Filter Media