Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 24x24"
Mfr # 2GHH3
Zoro # G2836858
product price: $11.09
/ea
Sold in multiples of 24 for $266.16
$266.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 24 in
- Number of Sections 1
- Link Filter Total Width 24 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2GHH3
- Zoro # G2836858
- UPC # 190735009581
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 24 in |
Link Filter Total Width | 24 in |
Actual Height | 23 1/4 in |
Section Length | 24" |
Link Filter Total Length | 24" |
Actual Width | 23 1/4 in |
Total Length | 24" |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 1 in |
Nominal Filter Size | 24x24x1 |
Section Height | 24" |
Nominal Width | 24 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 24 in, Number of Sections 1, Link Filter Total Width 24 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Efw Accy Sp Thermostat Kit White (EFT-1)
- ALL-FILTERS 16X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16251.11 6pk+)
- IO HVAC CONTROLS Conceal-A-Stat, 70 deg. Heating (IO-CS70WP)
- IMPERIAL 6 in D X 24 in L Steel Stove Pipe (BM0111)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- Air Handler Ring & Link Panel Filters